EP0030119606
Eppendorf® Tubes 5.0 mL
Forensic DNA grade, 5.0 mL, colorless, pkg of 200 tubes (4 bags of 50 tubes), with hinged lid
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
Recommended Products
material
conical bottom polypropylene
sterility
non-sterile
feature
Forensic DNA grade
with hinged lid
packaging
pkg of 200 tubes (4 bags of 50 tubes)
manufacturer/tradename
Eppendorf® 0030119606
measuring range
5.0 mL
parameter
25000 × g max. RCF
D
17 mm
color
colorless
Looking for similar products? Visit Product Comparison Guide
General description
Eppendorf 5.0 mL tube′s conical shape is designed to be compatible with most accessories for common conical 15 mL tubes. This allows you to continue using many of your existing adapters and racks!Eppendorf′s "missing link": the Eppendorf Tube 5.0 mL, fills the gap between existing tube versions and enables the simple and safe processing of sample volumes up to 5.0 mL.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service