Skip to Content
Merck
All Photos(1)

Key Documents

AXYPCR96LPFLTC

PCR microplate with flat top

low profile, size 96 wells, pkg of 4x25plates/cs, clear

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22
material:
conical bottom wells
size:
96 wells
Pricing and availability is not currently available.

material

conical bottom wells

sterility

non-sterile

feature

lid: no
skirt: no

manufacturer/tradename

Axygen Inc PCR-96-LP-FLT-C
Corning

packaging

pkg of 4x25plates/cs

size

96 wells

well volume

100 μL

color

clear

suitability

suitable for (qPCR)

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® 96-well flat top PCR microplate is ideal for use with standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR systems.
  • Uniform ultra-thin wall thickness facilitates optimal thermal transfer.
  • Free of DNase-/RNase and nonpyrogenic.
  • No skirt, low-profile plate design can be sealed with strip caps, Axymat, or sealing film.
  • Fits 0.1 mL thermal cycler blocks.
  • Ideal for fast and efficient PCR reactions.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service