Skip to Content
Merck
All Photos(1)

Key Documents

AXYPCR96FSC

PCR microplate, full skirt

size 96 wells, conical bottom clear polypropylene wells, pkg of 5x10plates/cs

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15
material:
conical bottom clear polypropylene wells
size:
96 wells

material

conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no
skirt (Full Skirt)

manufacturer/tradename

Axygen Inc PCR-96-FS-C
Corning

packaging

pkg of 5x10plates/cs

maximum volume

200 μL

size

96 wells

working volume

200 μL

suitability

suitable for (thermal cycling)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® 96-well flat top PCR microplate is ideal for standard thermal cycling.
  • Uniform ultra-thin wall thickness facilitates optimal thermal transfer.
  • Free of DNase-/RNase and nonpyrogenic.
  • Automation and robotic friendly full skirt plate design can be sealed with 8/12 strip caps, Axymat or sealing film.
  • Fits 0.1 mL thermal cycler blocks.
  • Single notch corner.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service