Skip to Content
Merck
All Photos(1)

Key Documents

310-500

Sigma-Aldrich

Smooth Muscle Cell Basal Medium (500 ml)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.71
Pricing and availability is not currently available.

form

liquid

Quality Level

shelf life

1 yr

manufacturer/tradename

Cell Applications, Inc

shipped in

dry ice

storage temp.

−20°C

General description

Basal Medium without Growth Supplement

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service