Skip to Content
Merck
All Photos(1)

Key Documents

VVLP00010

Millipore

PVDF Membrane Filter, 0.1 μm Pore Size

Durapore®, 1 roll x 10 ft, hydrophilic

Synonym(s):

Durapore® Membrane Filter, 0.1 µm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
0.1 μm pore size
70 % porosity
material:
PVDF
plain filter
white filter
feature:
hydrophilic
filter L × W:
30 cm × 3 m , roll
thickness:
125 μm
sterility:
non-sterile

material

PVDF
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

parameter

>0.33 mL/min-cm2 water flow rate
0.15 L/min-cm2 air flow rate
85 °C max. temp.

filter L × W

30 cm × 3 m , roll

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.1 μm pore size
70 % porosity

bubble point

≥5.0 bar, air with water at 23 °C

Looking for similar products? Visit Product Comparison Guide

General description

Filter Type: Screen filter

Application

Mycoplasma reduction in biological solutions

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service