Skip to Content
Merck
All Photos(2)

Key Documents

TMTP01300

Millipore

Polycarbonate Membrane Filter, 5.0 μm Pore Size

Isopore, filter diam. 13 mm, hydrophilic

Synonym(s):

Isopore Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

plain filter
polycarbonate membrane
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Isopore
Millipore

parameter

140 °C max. temp.
250 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi)
50 L/min-cm2-psi air flow rate
~550 mL/min-cm2 water flow rate at 10 psi (typical results)

diam.

13 mm

filter diam.

13 mm

thickness

20 μm

gravimetric extractables

<1%

refractive index

n/D 1.6

matrix

Isopore

pore size

5-20 % porosity
5.0 μm pore size

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Parasitology
  • Chemotaxis
  • Bioassays
  • Cytology
  • Air monitoring
  • Microplastics analysis

Caution

Possible reduction in flow rates may occur after autoclaving.

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service