Skip to Content
Merck
All Photos(1)

Key Documents

SLGNM25

Millipore

Millex® Nylon syringe filter

pore size 0.2 μm, diam. 25 mm, non-sterile, hydrophilic, glass fiber prefilter

Synonym(s):

0.2 μm Nylon syringe filter, Millex-GN syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

Nylon membrane
glass fiber prefilter
high-density polyethylene housing

Quality Level

Agency

suitable for ASTM® 7979
suitable for ASTM® 7986
suitable for EPA 1633
suitable for EPA 537.1
suitable for EPA 8327
suitable for EPA OTM-45

sterility

non-sterile

product line

Millex®

feature

holdup volume 0.25 mL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

UHPLC: suitable
analytical sample preparation: suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.2 μm

input

particle-laden solution(s)
sample type organic solution(s)
sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HPF/Nylon
Overview of Non-Sterile Millex® HPF Syringe Filters
• HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
• Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
• For manual or automated use
• Low-extractable polyethylene housing

Available in 3 Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NK (-------NK): 1000 per pack
SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

For general laboratory use only

Physical form

Color Code: Natural inlet/natural outlet

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Data and recommended filtration products for PFAS testing using Modified EPA 1633.

Data and recommended filtration products for PFAS testing using Modified EPA 1633.

Data and recommended filtration products for PFAS testing using Modified EPA 1633.

Data and recommended filtration products for PFAS testing using Modified EPA 1633.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service