Skip to Content
Merck
All Photos(1)

Key Documents

1.70398

Supelco

IC Multi-element standard I

F⁻ = 100 mg/l, Cl⁻ = 250 mg/l, NO₃⁻, SO₄²⁻ = 500 mg/l, PO₄³⁻ = 1000 mg/l in H₂O Certipur®

Synonym(s):

Multi-Element Ion Chromatography Standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24
Pricing and availability is not currently available.

Quality Level

technique(s)

ion chromatography: suitable

pH

1.5 (20 °C in H2O)

density

1.000 g/cm3 at 20 °C

application(s)

environmental
food and beverages

format

multi-component solution

storage temp.

15-25°C

Linkage

Visit the IC Portal to learn more

Analysis Note

Determination method: Ion-chromatography
Accuracy of the method: +/- 2 %
Concentration     β (F⁻): 95 - 105 mg/l
(traceable to NIST)
Concentration     β (Cl⁻): 240 - 260 mg/l
(traceable to NIST-SRM 999b)
Concentration     β (NO₃⁻): 475 - 525 mg/l
(traceable to NIST-SRM 723d)
Concentration     β (SO₄²⁻): 475 - 525 mg/l
(traceable to NIST-SRM 682)
Concentration     β (PO₄³⁻): 960 - 1040 mg/l
(traceable to NIST SRM 84L)

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the storage temperature condition?

    1 answer
    1. This product may be stored at room temperature. The recommended range is 15-25°C.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service