Yes, the Basic-version of product Z742339 can be immersed in water up to 50°C. The Basic-version is suitable for use up to +50°C, while the HT-version can be used up to +95°C when submerged in water baths and up to +200°C in ovens.
Z742339
2MAG MIXdrive 1 XS compact single point stirrer
Basic, for use with external control unit
Synonym(s):
induction plate, induction stirrer, laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers
About This Item
Recommended Products
AC/DC input
48 V
material
stainless steel
feature
positions 1
10 W Stirring power
packaging
pack of 1 ea
manufacturer/tradename
2mag 40300
parameter
≤50 °C temp. limit (in water)
-10-50 °C temp. limit (in air)
W × D × H
48 mm × 48 mm × 18 mm
plate size × W × L
× 48 mm × 48 mm
stirrer capacity
1-1000 mL
weight
0.25 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
optimized for stirring volume up to 1,000 ml, ideal size for integration.
1 stirring position, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful
mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel
housing, thread M4 integrated in stainless-steel bottom
plate (not HT-version), IP68, water-, dust- and germproof,
extremely robust construction and performance, easy to
clean and maximum resistance, submersible in water- or
oil baths, suitable for the use in CO2-incubators and ovens.
Features and Benefits
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Could you confirm if product Z742339 is water-immersible?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service