As listed in the 'PROPERTIES' section, this product consists of pack of four 48 well plate inserts.
Z681989
CellCrown™ inserts
48 well plate inserts with 1 μm PET filter, 6-well strips, sterile
Synonym(s):
3D, 3D Cell Culture, 3D scaffolds, cell scaffolds
About This Item
Recommended Products
material
polycarbonate
sterility
sterile
feature
lid
packaging
pack of 4 ea
manufacturer/tradename
Scaffdex C10004F
size
48 wells
color
none
Looking for similar products? Visit Product Comparison Guide
General description
CellCrown 48 contains bodies and fixing rings as rows of 6 parts (6 well strip). The installation of the samples is easier if one of the shafts is cut off prior installation of the sample. The sample is placed on the top of row of rings and bodies are pushed on their place or alternatively the sample can be placed in the ends of bodies and then pushed the rings into their places. After this the samples can be cut between the rings, if needed. Now the sample is ready for installation into well plate.
Row of CellCrown 48 can be cut into smaller, even single parts. Single CellCrown 48 insert maintains its position in the well even alone. Even though standard lids of well plates can be used with CellCrown 48 inserts, follow-up of the sufficient level of media in wells is recommended.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hi, how many inserts in total are in one package of the product?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service