Skip to Content
Merck
All Photos(1)

Key Documents

Z680915

Duran® super duty beaker

capacity 600 mL

Synonym(s):

211074807

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

glass (Type 1/ neutral glass)

feature

graduations

manufacturer/tradename

DURAN®
Schott

capacity

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN® SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN® SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN® SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Higher impact strength, mechanical strength and stability achieved by reinforced rim
  • Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
  • Economical due to longer life span and outstanding corrosion protection
  • Spout for clean pouring
  • White easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

comparable product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service