Z569291
Aldrich® ColorSpec® NMR tubes
tube diam. × L 5 mm × 7 in., precision, color-coded red, frequency 100 MHz
Synonym(s):
Aldrich nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
borosilicate glass Type 1
borosilicate glass tube
colorless tube
feature
neck thread push fit
parameter
100 MHz frequency
concentricity × camber
76 μm × 51 μm
tube diam. × L
5 mm × 7 in.
wall thickness
0.38 mm
color
color-coded red
Looking for similar products? Visit Product Comparison Guide
General description
Precision grade NMR tubes are made from Type I, Class A, thin-wall (0.38 mm) borosilicate glass for compatibility with ground joints, valves and vacuum racks. They are precision ground and highly polished for spinning stability and highest resolution for any NMR spectroscopy application.
Thrift and disposable grade tubes are made from Type I, Class B, medium wall (0.43 mm) borosilicate glass. Disposable NMR tubes include the caps.
- Color coded banding and caps indicate tube grade
- MHz rating imprinted on every tube
- Marking spot
- Caps are supplied in separate bags of 100
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service