Z529214
Shigemi Advanced NMR microtube assembly
matched with DMSO-d6, Shigemi DMS-005TB, bottom L 8 mm
Synonym(s):
Shigemi nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
glass tube
manufacturer/tradename
Shigemi DMS-005TB
parameter
900 MHz frequency
bottom L
8 mm
outer sample tube O.D.
5 mm
size
180 mm
tube diam.
5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Shigemi NMR microtubes offer high precision quality in NMR spectroscopy.
The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.
The Advanced NMR microtube consists of outer tube and insert and has increased sensitivity with these improved features:
The NMR microtubes are made out of a special type of hard glass wtih excellent chemical durability, and are magnetic susceptibility matched to each of the solvents they are identified with.
The Advanced NMR microtube consists of outer tube and insert and has increased sensitivity with these improved features:
- Thinner glass wall in the sample area than symmetrical microtube (0.20 mm vs 0.40 mm), increasing the sample capacity held in the RF region by a factor of 1.2
- 16% better signal to noise ratio than symmetric tubes
- Despite the increased sample volume, artifacts caused by the RF inhomogeneity are very limited and increased sensitivity is expected
- Suitable for 900 MHz NMR instruments
- 5 mm O.D. tubes: insert: 190.0 L × 4.1 mm O.D.; outer sample tube: 180.0 × 4.965 mm
- 8 mm O.D. tubes: insert: 200.0 L × 6.9 mm O.D.; outer sample tube: 190.0 × 8.0 mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service