Skip to Content
Merck
All Photos(1)

Key Documents

WHA10421057

Whatman® glass microfiber grade GF 92 prefilter discs

white, inorganic binder, 100 ea, 135 mm diam

Synonym(s):

Z750670

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Whatman® glass microfiber filters with inorganic binder, Grade GF 92, diam. 135 mm

material

borosilicate glass membrane
circles

packaging

pk of 100

manufacturer/tradename

Whatman 10421057
Whatman Article No. 28415412 (US reference)

diam.

135 mm

Looking for similar products? Visit Product Comparison Guide

General description

This filter is used as a membrane prefilter in applications such as the determination of crop protection agent residues by GC or HPLC, in cold sludge determination of beer, in soot separation before gas analyzers and as roll filters in automatic air filtration units.

Features and Benefits

  • Inorganic binder provides increased strength
  • Temperature resistant up to 500°C
  • Medium filtration speed

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service