Skip to Content
Merck
All Photos(1)

Documents

SYNS101504

Synthware straight bore PTFE stopcock

bore size 4 mm, O.D. 10 mm stem, Plug Size: 15.2/30

Synonym(s):

Synthware S101504

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

packaging

pkg of 1 ea

manufacturer/tradename

Synthware S101504

bore size

4 mm

Looking for similar products? Visit Product Comparison Guide

General description

With 1:5 PTFE plug and a threaded pressure nut. Stopcock barrels are polished to prevent PTFE plug from scratch.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service