Skip to Content
Merck
All Photos(1)

Key Documents

SYNF580050

Synthware storage tube with high vacuum valve

capacity 50 mL, valve size 0-4 mm, tube O.D. × L 28 mm × 120 mm

Synonym(s):

Synthware F580050, Schlenk tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

material

black cap
cap (plug seal)
colorless tube
glass tube
round bottom

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F580050

capacity

50 mL

tube O.D. × L

28 mm × 120 mm

valve size

0-4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Supplied with high vacuum valve with PTFE O-ring at tip and PTFE wiper (“umbrella”) to protect Viton® O-ring on shaft.

Legal Information

Synthware is a trademark of Kemtech America Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service