Skip to Content
Merck
All Photos(1)

Key Documents

SLW4526/45D

Pyrex® High temperature screwcap for Media-lab bottle

red, thread suits 45 mm

Synonym(s):

Pyrex, SciLabware 4526/45D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

material

PTFE liner
polyester cap
red

manufacturer/tradename

4526/45D
SciLabware

fitting

thread suits 45 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • For use with 1516, 1517, 1518, 1519 and 1520 series bottles
  • Ideal for applications involving high temperatures or aggressive chemicals
  • Red thermoplastic polyester cap with natural coloured PTFE faced sealing disc
  • Withstands hot air sterilisation up to 180 deg. C
  • PTFE sealing disc resists chemical attack

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. posso usarli a 250°C ?

    1 answer
    1. This product may be air sterilized at temperatures of up to 180°C. Exposure to higher temperatures will damage the item.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service