SLW1450/01D
Pyrex® Evaporating dish
15 mL
Synonym(s):
Pyrex, SciLabware 1450/01D
About This Item
Recommended Products
material
borosilicate glass
flat base
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1450/01D
H
25 mm
diam.
50 mm
dish diam.
50 mm
capacity
15 mL
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SLW1450/03D | SLW1450/06D | SLW1450/10D |
---|---|---|---|
borosilicate glass , flat base | borosilicate glass , flat base | borosilicate glass , flat base | borosilicate glass , flat base |
15 mL | 45 mL | 170 mL | 320 mL |
50 mm | 60 mm | 95 mm | 115 mm |
pack of 10 ea | pack of 10 ea | pack of 10 ea | pack of 10 ea |
25 mm | 30 mm | 55 mm | 65 mm |
General description
- Complies to DIN 12336
- Manufactured from Pyrex borosilicate glass
- High resistance to chemical attack and thermal shock
- Flat base
- Curved sides with spout
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service