Skip to Content
Merck
All Photos(1)

Key Documents

GF04983497

Alumina

sheet, thickness 1.0 mm, size 100 × 100 mm, purity .%

Synonym(s):

AL603102

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11181511
NACRES:
NA.23

form

sheet

manufacturer/tradename

Goodfellow 049-834-97

size

100 × 100 mm

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service