Skip to Content
Merck
All Photos(1)

Key Documents

933465

Sigma-Aldrich

ESD Epoxy Coated Tweezers

Style 2A, Stainless Steel

Synonym(s):

grippers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NB.35
Pricing and availability is not currently available.

General description

EMS techware

Application

Epoxy coated tweezers are used in applications which require to hold a component firmly.
Electrostatic Discharge (ESD) epoxy coated tweezers with flat, accurate, round tips have the following specifications:
Length: 125mm With flat, accurate, round tips. Overall Length (OAL): 125 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service