Skip to Content
Merck
All Photos(1)

Documents

66884-U

Supelco

Empore SPE Disks

polystyrene-divinylbenzene (SDB-XC), diam. 47 mm, pk of 20

Synonym(s):

polymeric reverse phase, SPE disk, 47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13111000
NACRES:
NB.21

product name

Empore SPE Disks, matrix active group polystyrene-divinylbenzene (SDB-XC), diam. 47 mm, pk of 20

Agency

NIOSH 5603

Quality Level

product line

Empore

packaging

pk of 20

manufacturer/tradename

CDS Analytical 98-0604-0223-1

technique(s)

solid phase extraction (SPE): suitable

diam.

47 mm

membrane thickness

0.5 mm

surface area

450 m2/g

matrix active group

polystyrene-divinylbenzene (SDB-XC)

particle size

12 μm (spherical)
12 μm

pore size

80 Å pore size

Looking for similar products? Visit Product Comparison Guide

General description

Empore membrane SPE technology comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight). The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products. Empore SPE technology provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.

The Empore line of SPE disks comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples. The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk. The disks are ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.

Save Time & Money:
  • Reduced SPE Bed Mass = Reduced SPE Solvent & Elution Volumes
  • Minimize SPE eluate evaporation time
  • Potentially allows for direct injection of the SPE eluate
  • Dense & Uniform Extraction Medium = No SPE Channeling and Voiding
  • Efficient mass-transfer kinetics allow for faster flow rates
  • Eliminate SPE fines improving column and instrument life

Application

Developed for the extraction of moderately polar to non-polar analytes from aqueous samples and soil extracts. Amenable for the following methods:
  • EPA method 515.2 - Chlorinated Acids
  • EPA method 526.1 - Selected Semi-volatile organics
  • EPA Method 527 - Selected Pesticides & Flame Retardents
  • EPA Method 553
  • 8041 - Phenols
  • 8081 - Organochlorine Pesticide Leachate
  • 8270 - Semi-volatile Organic Compounds - TCLP Leachate
  • 8321 - Phenoxyacid Herbicides - TCLP Leachate
  • 8330 - Nitroaromatics and Nitroamines
  • NIOSH 5602 - Alachlor in air

Legal Information

Empore is a trademark of CDS Analytical

Disclaimer

CDS Analytical LLC recently acquired the rights to Empore products from 3M Purification Inc. For an interim phase, you may receive products packaged with either manfacturer′s branding.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service