Skip to Content
Merck
All Photos(1)

Key Documents

Z717509

Syringe tips for Nichiryo 8100 repetitive volume dispenser

maximum volume 60.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
manufacturer/tradename:
Nichiryo SG-Z
maximum volume:
60.0 mL
sterility:
non-sterile
feature:
electronic: no
single-channel
packaging:
pack of 50 ea (With one adapter)

sterility

non-sterile

feature

electronic: no
single-channel

packaging

pack of 50 ea (With one adapter)

manufacturer/tradename

Nichiryo SG-Z

availability

not available in (Not available in France)

maximum volume

60.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Syringes are autoclavable for re-use, saving plastic waste and cost (except 3 mL and 60 mL syringes).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service