Z359033
Nalgene® cryogenic vials, System 100
capacity 1.5 mL
Synonym(s):
cryostorage vial, cryovial cryotube
About This Item
material
colorless tube
conical bottom
polypropylene
polypropylene caps
polypropylene tube
silicone gasket
sterility
sterile (certified)
sterile; irradiated
feature
External thread
packaging
pack of 500 ea (20 x 25 ea)
manufacturer/tradename
Nalgene® 5000-1020
parameter
-150 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
1.5 mL
tube diam.
11.68 mm
Looking for similar products? Visit Product Comparison Guide
General description
The silicone seal is manufactured without the talc lubricant, so does not require extra cleaning prior to use.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service