Skip to Content
Merck
All Photos(1)

Key Documents

Z325457

BRAND® SILBERBRAND ETERNA graduated pipette, calibrated to deliver (TD, EX)

capacity 1 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glass

feature

class B
graduation
subdivision 0.01 mL
supplementary to DIN range: no

manufacturer/tradename

BRAND 27070

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-Glas®. Graduated pipettes according to DIN EN ISO 835. Type 3 (zero point at the top), total delivery. Graduations and inscriptions in ETERNA amber stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR27070 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service