Skip to Content
Merck
All Photos(1)

Key Documents

Z290823

Sigma-Aldrich

Nylon filter membranes

pore size 0.2 μm, diam. 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Nylon filter membranes, pore size 0.2 μm, diam. 25 mm

material

Nylon membrane

sterility

non-sterile

feature

hydrophilic

diam.

25 mm

thickness

60-125 μm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Nylon filters are naturally hydrophilic and no wetting agents are used in manufacture.

With an extractable level <0.0015 mg/cm2, they are ideal for HPLC solvent and sample preparation. Because of high non-specific binding, they are not recommended for protein solutions.

Features and Benefits

  • Compatible with aqueous and most organic solvents
  • Autoclave friendly
  • It can withstand temperatures up to 180°C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Seyed Morteza Zahedi et al.
Plant physiology and biochemistry : PPB, 149, 313-323 (2020-03-07)
The increasing salinity in soils and irrigation water is a major concern for growers of strawberry, a salt-sensitive horticultural crop. The hormone melatonin (N-acetyl-5-methoxytryptamine) is involved in many biological processes and affects plant responses to environmental stresses. The effects of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service