Skip to Content
Merck
All Photos(1)

Key Documents

V5005

Sigma-Aldrich

Freezing vials 2.0 mL, sterile

yellow cap

Synonym(s):

cryopreservation tubes, cryopreservation vials, cryovials, freezing tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

sterility

sterile; γ-irradiated (Certified RNase-, DNase-, Pyrogen- and DNA-free.)

packaging

pack of 100 ea

manufacturer/tradename

Simport T334-6SPRYSI

technique(s)

cryopreservation: suitable

capacity

2 mL

color

yellow cap

Looking for similar products? Visit Product Comparison Guide

General description

Cryogenic vials, 2.0 mL are designed for storing biological material, human or animal cells, at temperatures as low as -196 °C. In ["Micrewtube"] with washer seal screw cap, the washer seal is secured in the top of the cap and this ensures a positive leakproof seal, time after time, thereby keeping the integrity of the small sample under even the most adverse conditions.

Features and Benefits

  • Graduated with marking square for sample identification.
  • Color coded caps have internal threads and O-ring seal to minimize contamination.
  • Do not immerse in the liquid phase of liquid nitrogen.
  • Made of polypropyleneAutoclavablePerfect for cryogenic work


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service