Skip to Content
Merck

M7935

Greiner 96 well plates, polypropylene

392 μL/well, round bottom black wells, non-sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 650209

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polypropylene , round bottom black wells
Size:
96 wells
Sterility:
non-sterile
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

black polypropylene , round bottom black wells

sterility

non-sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 650209

maximum volume

355 μL

size

96 wells

working volume

300 μL

General description

96W Microplate, well working volume 50-300 μL; maximum volume 355 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Application

Black plates minimize background fluorescence. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well microplate, without lid, solid round (U) bottom well design, chimney style, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library