Skip to Content
Merck
All Photos(2)

Key Documents

26201

Hamilton® syringe, 800 series, removable needle

85RN, volume 5 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

removable needle RN

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84851

needle L

51 mm (2 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used in a study for tracing rat retinal ganglion cells population with fluorogold using a single stereotactic injection method in optical tract.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Two methods to trace retinal ganglion cells with fluorogold: from the intact optic nerve or by stereotactic injection into the optic tract.
Nadal-Nicolas, Francisco M., et al.
Experimental Eye Research, 131, 12-19 (2015)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service