Skip to Content
Merck
All Photos(1)

Key Documents

21317

Hamilton® Microliter syringe, cemented needle

701 ASN, volume 10 μL, needle size 23s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

cone tip stainless steel needle (point style 1)

needle size

23s ga (cone tip)

feature

needle type N (fixed needle)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 80390

needle L

43 mm (1.71 in.)

volume

10 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.

The plunger is not to be used with any other syringe.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service