Skip to Content
Merck
All Photos(2)

Key Documents

NY2004700

Millipore

Nylon Membrane Filter, 20.0 μm Pore Size

Millipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Hydrophilic Nylon net membrane filter discs, Nylon Net Filter, Nylon membrane filter discs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

filter diam.

47 mm

thickness

55 μm

pore size

14 % porosity
20.0 μm pore size

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: NY20
Filter Type: Net filter
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Patrícia C Henriques et al.
ACS applied materials & interfaces, 12(18), 21020-21035 (2020-04-03)
Graphene-based materials (GBMs) have been increasingly explored for biomedical applications. However, interaction between GBMs-integrating surfaces and bacteria, mammalian cells, and blood components, that is, the major biological systems in our body, is still poorly understood. In this study, we systematically
Lei Su et al.
Chemosphere, 252, 126567-126567 (2020-05-24)
Microplastic pollution is an important issue for environmental management as their ubiquity in marine and freshwaters has been confirmed. Pollution sources are key to understanding how microplastics travel from land to open oceans. Given that information regarding microplastic transport from
Hua Deng et al.
Environmental pollution (Barking, Essex : 1987), 258, 113658-113658 (2019-12-16)
Microplastics pollution in the environment is closely determined by the surrounding industrial and human activities. In present study, we investigated microplastics in water and sediment samples collected from a textile industrial area in Shaoxing city, China. The abundance of microplastics
Bingxu Nan et al.
Environmental pollution (Barking, Essex : 1987), 259, 113865-113865 (2020-01-01)
Compared to marine microplastics research, few studies have bio-monitored microplastics in inland waters. It is also important to understand the microplastics' uptake and their potential risks to freshwater species. The Australian glass shrimp Paratya australiensis (Family: Atyidae) is commonly found

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service