Skip to Content
Merck
All Photos(2)

Key Documents

JVWP09025

Millipore

PTFE Membrane Filter, 0.1 μm Pore Size

Omnipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

parameter

130 °C max. temp.

diam.

90 mm

filter diam.

90 mm

thickness

30 μm

pore size

0.1 μm pore size
80 % porosity

shipped in

ambient

General description

Filter Code: JVWP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service