OK to freeze desiccated (hygroscopic) protect from light
shipped in
wet ice
storage temp.
2-8°C
General description
A cell-permeable, potent, selective, and ATP-competitive inhibitor of p38 MAP kinase (IC50 = 380 nM for p38α). Shown to effectively suppress LPS-induced cytokine release in vitro (IC50 = 160 nM for TNF-α release and 39 nM for IL-1β release, human PBMC) and in vivo (ED50 = 1.33 mg/kg for TNF-α release in mice). Exhibits reduced inhibitory activity against cytochrome P450-2D6 compared to SB 203580 (Cat. No 559389) and is better suited for use in animal models.
Biochem/physiol Actions
Cell permeable: yes
Primary Target p38 MAP kinase
Product competes with ATP.
Reversible: yes
Target IC50: 0.38 µM for p38α; 0.16 and 0.039 µM in suppressing LPS-induced TNF-α and IL-1β release, respectively, in human PBMC; ED50 = 1.33 mg/kg in suppressing LPS-induced TNF-α release in mouse
Packaging
Packaged under inert gas
Warning
Toxicity: Standard Handling (A)
Physical form
A 10 mM (1 mg/247 µl) solution of p38 MAP Kinase Inhibitor III (Cat. No. 506121) in DMSO.
Reconstitution
Following initial use, aliquot and refrigerate (4°C).
Other Notes
Laufer, S.A., et al. 2003. J. Med. Chem.46, 3230.
Legal Information
CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
188.6 °F - closed cup - (Dimethylsulfoxide)
Flash Point(C)
87 °C - closed cup - (Dimethylsulfoxide)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.