1.46217
NaCl Solution (phys.)
ready-to-use, tube volume 10 mL , Filling Volume
Synonym(s):
Saline solution, Saline water, Sodium Chloride Solution, Sodium Chloride Water
About This Item
Agency
EP
Quality Level
description
For preparing test suspensions of microorganisms
form
liquid
shelf life
12 mo.
feature
closure type screw cap with septum
ready-to-use
composition
NaCl, 9.0 g/L
packaging
single packed of (10 ml in 17 ml tube with red cap (100 tubes per box))
tube of
technique(s)
direct inoculation: suitable
sterile filtration: suitable
tube capacity
17 mL
tube volume
10 mL , Filling Volume
color
clear colorless
pH range
6.5 - 7.5
pH
7.0
application(s)
cosmetics
food and beverages
microbiology
pharmaceutical
storage temp.
2-25°C
General description
Application
Features and Benefits
- Our ready-to-use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopoeia requirements.
- Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests.
- Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, therefore improving accuracy, and significantly reducing the risk of incorrect interpretation and false results.
Storage Class Code
10 - Combustible liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service