Skip to Content
Merck
All Photos(1)

Key Documents

Z742844

Kern PFB series precision balances

Kern PFB 120-3, weighing capacity 120 g, accuracy: 0.001 g, precision: ±0.003 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

110 - 230 V AC, universal plug set

feature

Includes draft shield

packaging

pack of 1 ea

manufacturer/tradename

Kern PFB 120-3

weighing capacity measuring range

120 g, accuracy: 0.001 g, precision: ±0.003 g

platform diam.

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

Quick-displaying precision balance, now with larger housing for more secure footing.

  • Easy to use: All primary functions have their own key on the keypad
  • Compact size, practical for small spaces
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing results
  • Draught shield standard (only for models with weighing plate size Ø 80 mm and 120 mm). weighing space WxDxH 158×143×64 mm


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service