Z740529
KDS Legato™ 180, dual syringe picoliter infuse/withdraw pump
AC/DC input 100 - 240 V AC, EuroPlug (flat 2-pin)
Synonym(s):
dosing pump, infusion pump, pump infusion
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40151500
NACRES:
NB.01
Recommended Products
feature
CE compliant
accuracy± 0.35%
1 channel
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 788180
parameter
-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)
size
22.6 cm × 19.05 cm × 15 cm
volume
0.0005-10 mL
weight
2.66 kg (5.9 lb)
Looking for similar products? Visit Product Comparison Guide
General description
Dual syringe infuse/withdraw optimized for low flow with program options for 2 programs. 50 steps each. Accomodates syringes 0.5 μL to 10 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.
Features:
Features:
- Holds one or two syringes from 0.5 μL to 10 mL
- High resolution color touch screen
- Unparalled ease of use
- Touch pad "lock" feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 30 lbs linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O & TTL interface
- Continuous mode of operation
- Spill dam
- Programmable
Legal Information
Legato is a trademark of KD Scientific
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service