Z647268
Pyrex® measuring cylinder with spout, Class B
volume 10 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
feature
graduations 0.2 mL
volume measuring range
10 mL
H
140 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies to DIN EN ISO 4788
- Manufactured from chemically resistant borosilicate glass
- Robust hexagonal foot
- White enamel graduations
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service