Skip to Content
Merck
All Photos(2)

Key Documents

Z564745

Sigma-Aldrich

Sleeve stopper septa

bottom I.D. × O.D. 12.7 mm × 23.7 mm, white

Synonym(s):

Septum stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35
Pricing and availability is not currently available.

material

natural rubber

Joint

joint ST/NS24/40

feature

Use with narrow-mouth bottles: 64, 80 oz, and 1 gal jugs

bottom I.D. × O.D.

12.7 mm × 23.7 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Sleeve stopper septa are manufactured from pure natural rubber for excellent resealability when used for cannulation techniques or from FKM rubber for high chemical resistance. Natural rubber septa are available in red and white colors and a soft rubber formulation that contains no fillers or coloring agents for super tactility and easy manipulation.

Storage Note for Natural Rubber Septa:
Store septa in a closed bag out of sunlight to retard blooming, which is the formation of a whitish film on the surface of the rubber. Blooming is a natural process and does not affect performance. Remove visible bloom by washing or wiping off before use.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is item Z564745 designed for 24/40-joint flasks?

    1 answer
    1. As mentioned in the PROPERTIES section of the Product Detail Page, this product is compatible with joint ST/NS24/40.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service