WHA10300112
Whatman® quantitative filter paper, ashless, Grade 589/2 white ribbon
circles, diam. 150 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z613339, paper filter
About This Item
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10300112
Whatman Article No. 28414116 (US reference)
parameter
70 sec/100 mL speed (Herzberg)
diam.
150 mm
thickness
180 μm
ash
≤0.01%
pore size
4-12 μm (Particle retention)
basis weight
85 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Whatman quantitative filters from Cytiva′s business are designed for gravimetric analysis. Grade 589/2 Whatman ashless filter paper can also be purchased as pre-pleated 589/2 ½ sheets.
General filtration with quantitative papers
Grade 589/2 ashless filter paper can be used when medium fine precipitates are being collected and papers must be ashed to support analysis. Grade 589/2 is suitable for a variety of routine quantitative analysis methods, such as determination of the sand content in foodstuffs, flour analysis, and aqueous suspension analysis in the paper industry.
Features and Benefits
- High purity (< 0.01% ash)
- Retention of medium fine precipitates, such as grains of sand
- Herzberg filtration speed of 140 s*
- White ribbon filter
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service