SLW3296/06AS
Pyrex® Burettes, class AS, automatic zero with PTFE key
50 mL
Synonym(s):
Pyrex, SciLabware 3296/06AS
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
PTFE key
Joint
joint 29/32
feature
graduations 0.10 mL
manufacturer/tradename
3296/06AS
SciLabware
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 385 and DIN 12700
- With automatic zero facility
- White enamel graduations
- 1.5mm bore PTFE key stopcock
- Burettes and accessories should be ordered separately
- Burettes manufactured from chemically resistant Pyrex borosilicate glass
Simple operation
- To fill burette apply a slight positive pressure to lower side-arm
- To set zero, release pressure to allow excess liquid to siphon back into the bottle
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service