NORS54007
Norell® Select Series™ 5 mm NMR tubes
frequency 400 MHz
Synonym(s):
Norell nmr tubes, nmr sample tubes, nmr tubes
About This Item
material
colorless tube
glass tube
feature
neck thread push fit
packaging
pack of 5 ea
manufacturer/tradename
Norell S-5-400-7
parameter
400 MHz frequency
L
7 in.
O.D. × I.D.
5 mm × 4.2 mm
camber
±0.019 mm
concentricity
±0.007 mm
tube diam.
5 mm
wall thickness
0.77 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Norell® Select Series™ NMR tubes are manufactured from ASTM Type 1 Class A glass.
- The material offers improved thermal shock resistance and a low thermal expansion coefficient.
- Ideal for use in varying temperature applications, safe for cold storage refrigeration, and freeze/thaw cycling.
- Compatible with new-generation lab automation systems.
- Features a NorLoc™ cap for sample protection during critical applications.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service