Skip to Content
Merck
All Photos(1)

Key Documents

BR128948

BRAND® narrow-mouth bottles, PFA

capacity 250 mL

Synonym(s):

Bottles, PFA, Plastics

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PFA bottle
PFA cap
clear bottle
narrow-mouth bottle
round bottle

Joint

Joints threaded neck (S28)

feature

autoclavable
with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 128948

capacity

250 mL

diam. × H

61 mm × 160 mm

Looking for similar products? Visit Product Comparison Guide

General description

Bottles are designed for long-term storage of solvents and standards (trace analytics). PFA screw cap with a molded sealing ring for a positive seal. Autoclavable, easy to clean, withstands temperatures from -200 °C to 260 °C.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service