Skip to Content
Merck
All Photos(1)

Key Documents

BMSBSH50011BEUK

Sigma-Aldrich

myBlock l digital single chamber dry bath

with 1 Quick-Flip block for tubes, strips and plates, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

manufacturer/tradename

Benchmark Scientific BSH5001-1B-E-UK

parameter

+5 °C temp. range (+105 °C)
1 min to 99 hr 59 min (Timer)
105 °C temp. range
Ambient +5 to 105 °C temp. range

W × D × H

7 in. × 10 in. × 5 in.

capacity

, holds 1 block

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s myBlock series is a "next generation" product line that introduces several major advantages over traditional dry baths. They are the first digital dry baths to include advanced microprocessor controls, timed or continuous operation and a removable hinged lid. In addition, an optional external temperature feedback probe can be positioned directly inside a sample tube, providing real-time control and monitoring of actual sample temperature.

The myBlock′s transparent lid helps to promote better uniformity and minimize temperature stratification in the block by maintaining a warm air jacket layer. It also helps to reduce energy consumption by minimizing heat loss to the environment. The hinged lid can be flipped open (to the rear), or easily removed (lifted off) to accommodate taller tubes.

Both the single and dual block models can be ordered in a configuration that includes our unique Quick-Flip blocks. These universal blocks accept tubes from 0.5 to 2.0ml and, with just a quick flip to the other side, accomodate 0.2ml tubes, PCR strips or (in the dual block model only) a PCR plate. Other blocks are available for tubes up to 50ml.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service