Skip to Content
Merck
All Photos(1)

Key Documents

917753

Sigma-Aldrich

Empty cartridges

3 mL, clear, 100/box

Synonym(s):

3d bioprinting consumables, Syringe barrels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NA.23

Quality Level

description

3mL cartridges (100/box), clear

diam. × L

11.1 mm (0.44′′) × 73.0 mm (2.88′′)

Application

Empty cartridges for 3D Bioprinting application. The precision fit between barrel and piston ensures consistent fluid deposit. Wiper piston improves fluid control and keeps fluid from dripping. Pistons, end and tip caps are sold separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service