82014-U
Hamilton® PRP-X100 (10 µm) HPLC Columns
L × I.D. 15 cm × 4.1 mm, stainless steel hardware
About This Item
Recommended Products
Product Name
Hamilton PRP-X100 HPLC Column, 10 μm particle size, L × I.D. 15 cm × 4.1 mm, stainless steel hardware
material
stainless steel column
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.1 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
ammonium ion, quaternary phase
particle size
10 μm
pore size
100 Å
operating pH
1-14
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
guard column
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service