Z360376
Autoclave pans
capacity 1.8 L
Synonym(s):
sterilizing pan, sterilizing tray
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.51
Recommended Products
material
polypropylene container
manufacturer/tradename
Nalgene®
L × W × H
260 mm × 159 mm × 64 mm
capacity
1.8 L
1.8 qt (2 L)
Looking for similar products? Visit Product Comparison Guide
General description
Autoclavable polypropylene with strong rims. Sizes for small instruments and labware. Nestable when empty. Without handles.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service