Z331279
Lenz® dropping funnel with pressure equalizing arm
capacity 500 mL, joint: ST/NS 29/32, PTFE key
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
material
PTFE key
cylindrical
Joint
joint: ST/NS29/32
feature
graduated
manufacturer/tradename
Lenz 4.3758.14
capacity
500 mL
stopcock plug bore size
4.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
Discharge tube with standard ground cone and drip tip.
Legal Information
Lenz is a registered trademark of Lenz GmbH
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service