Skip to Content
Merck
All Photos(1)

Key Documents

WHA1841090

Whatman® glass microfiber KlariFlex filter discs multigrade (1 µm retention) pore size

white, 20 ea, 90 mm diam

Synonym(s):

KF1841090

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

product name

Klari-Flex® filtration system filter discs, fits 500 mL and 1000 mL filter funnels, diam. 90 mm

packaging

pkg of 20 ea

manufacturer/tradename

Whatman 1841-090
Whatman Article No. 28418505 (US reference)

diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content.

When a sample is applied, the multigrade glass filter traps larger particles in its pores or on the surface of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer. The multilayer design provides comprehensive particle retention.

Features and Benefits

  • Compared to an unprotected membrane, greater sample volume can be filtered
  • Higher particulate loading capacity and faster flow rates than uniform prefilters
  • Excellent particle retention (both large and small particles)
  • 100% borosilicate glass, binder-free
  • Extends life of final filter membrane

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Klari-Flex is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service