Skip to Content
Merck

MTCH6505

MTC Bio Halo pipette tips

capacity 5 mL

Synonym(s):

pipetting tip, MTC Bio H6505, dispensing tip, liquid transfer tip, pipette tips

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.02
UNSPSC Code:
41121600
Volume:
5 mL
Sterility:
sterile
Feature:
DNase free, RNase free
Packaging:
pack of 100 ea
Manufacturer/tradename:
MTC Bio H6505
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , polypropylene

sterility

sterile

feature

DNase free, RNase free

packaging

pack of 100 ea

manufacturer/tradename

MTC Bio H6505

capacity

5 mL

volume

5 mL

General description

5mL Pipette Tips for Halo Pipettors, 100/pk
MTC Bio’s Macro 5 and 10mL tips are specially designed for an ideal and comfortable fit on Macro size pipettes. Supplied in bags, these tips are made of ultra-clear polypropylene and are guaranteed to create the most ideal seal on ProPette™ Pipettors.

Features and Benefits

  • 10-40% lighter than leading competitors
  • 4 Digit micrometer with DriftGuard protection
  • Exclusive 1250µL model for extended length tips
  • User-enabled calibration port
  • Compatible with universal tips

Legal Information

Halo is a trademark of MTC Bio
MTC is a trademark of MTC Bio
ProPette is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Halo pipette tips




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library