Skip to Content
Merck

HS23224

Coated Wire Centrifuge Bottle Rack

to hold, 6 x 250 mL centrifuge bottles, blue high-density polyethylene coating

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS23224
Feature:
to hold 6 x 250 mL centrifuge bottles
Material:
blue high-density polyethylene coating, high-density polyethylene coating
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue high-density polyethylene coating, high-density polyethylene coating

feature

to hold 6 x 250 mL centrifuge bottles

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS23224

L × W × H

205.7 mm × 134.6 mm × 104.1 mm

General description

The HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

Features and Benefits

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40 °C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Fits 55-60 mm Bottles, Centrifuge Bottles
  • Autoclavable
  • Slotted Bottom Support




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library