Skip to Content
Merck
All Photos(2)

Key Documents

CLS353028

Corning® Falcon® Cell Culture Flask

capacity 350 mL, straight neck, graduated, 50 ‑ 600 mL, cap, plug seal

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

material

polystyrene

feature

cap plug seal
graduated 50 ‑ 600 mL

manufacturer/tradename

Corning 353028

technique(s)

cell culture | mammalian: suitable

capacity

350 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service